Floor Sink, Silver, 11 in L, 11 in W
- Mfr # FS8-SH
- Zoro # G3910519
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Standards
ASME A112.6.7
Shape
Round
Grate Diameter
8 in
Includes Sediment Bucket
Sediment Bucket Not Included
Finish
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FS8-SH
- Zoro #
- G3910519
- UPC #
- 889934181333
- Country of Origin
- China
Dimensions
- Grate Diameter
- 8 in
- Length
- 11 in
- Depth
- 5 in
- Width
- 11 in
- Overall Diameter
- 11 in
- Sump Depth
- 5 in
Description
Floor Sink, Shape Round, Standards ASME A112.6.7, Pipe Inside Diameter Not Applicable, Nominal Pipe Size Not Applicable, Pipe Outside Diameter Not Applicable, Strainer Material Not Applicable, Connection Thread Type Not Applicable, Includes Strainer Strainer Included, Finish Stainless Steel, ADA Compliant Not ADA Compliant, Includes Grate Grate Included, Overall Depth 5 in, Color Silver, Product Type Floor Sink, Includes Hardware, Connection Type Solvent Weld
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.