Shop STARTECH.COM
See all product information
Create Account
Full Motion Tv Wall Mount
- Mfr # FPWARTS1
- Zoro # G2815394
product price:Â
$
235.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
19 in
Width
25.60 in
Material
Steel
Load Capacity (Lb.)
110.23 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPWARTS1
- Zoro #
- G2815394
- UPC #
- 65030870337
- Country of Origin
- Unknown
- Item
- Wall Mount
- Color
- Black
- Material
- Steel
- Load Capacity (Lb.)
- 110.23 lb
- Features
- Cable Management, Durable, Heavy Duty, Articulating, Swivel, Rotate, Adjustable, Full Motion, Tilt
- Includes
- Mounting Pattern
- 300 x 200, 600 x 200, 400 x 200, 200 x 400, 300 x 300, 600 x 400, 400 x 300, 200 x 200, 400 x 400, 200 x 100, 200 x 300
- Number of Displays Supported
- 1
- Device Supported
- Digital Signage Display, Flat Panel Display, Curved Screen Display
- End of Life Manual Availability
- Yes
- REACH free of SVHC
- Yes
- Environmentally Friendly
- Yes
- Maximum Load Capacity
- 110.23 lb
Dimensions
- Height
- 19 in
- Width
- 25.60 in
- Max. Screen Size Supported
- 80 in
- Length
- 2.80 in
- Maximum Screen Size Supported
- 80 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.