(PP730) Mounting Kit

  • Mfr # PP730
  • Zoro # G215232842
product price: 
$
65.25
/ea

Key Features

Color
Black
Height
5.50 in
Width
8.24 in
Tilting Angle (Deg.)
-15° to 15°
Swivel Angle (Deg.)
-90° to 90°
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PP730
Zoro #
G215232842
UPC #
735029253631
Country of Origin
United States

Dimensions

Height
5.50 in
Width
8.24 in
Depth
7.40 in
Max. Adjustable Depth
7.40 in
Min. Screen Size Supported
10 in
Max. Screen Size Supported
29 in
Min. Adjustable Depth
2.75 in
Maximum Screen Size Supported
29 in
Minimum Screen Size Supported
10 in
Maximum Adjustable Depth
7.40 in
Minimum Adjustable Depth
2.75 in

Details

Item
Wall Mount
Color
Black
Tilting Angle (Deg.)
-15° to 15°
Swivel Angle (Deg.)
-90° to 90°
Load Capacity
25 lb
Finish
High Gloss, Fused Epoxy
Mounting
Wall Mount, Swivel, Tilt, Pivot, Extendable, Cable Management
Features
Pivot, Cable Management, Multiple Viewing Angle, Extendable, Hook-and-Hang Design, 90° Swivel, Tilt
Standards
RoHS, TAA, VESA, UL, OSHPD
Series
PP730
Indoor/Outdoor
Indoor
Device Supported
Display
Mount Function
Extendable, Swivel, Wall Mount, Tilt, Cable Management, Pivot
Mount Pattern
Dedicated
Mounting Pattern
75 x 75, 100 x 100
VESA Mount Compatible
Yes
Mount Surface
Wood Stud, Cinder Block, Wall, Concrete
Minimum Swivel Angle
-90°
Minimum Tilt Angle
-15°
Maximum Swivel Angle
90°
Maximum Tilt Angle
15°
Number of Displays Supported
1
Durability
Scratch Resistant
UL Listed
Yes
Maximum Load Capacity
25 lb
Includes
Pivot Wall Mount For 10" to 29" Displays, Wall and Display Installation Hardware, Installation Instructions

Ratings & reviews