Shop COLDER

Inline Insert, Acetal, Straight-Through

  • Mfr # PLC24004
  • Zoro # G2846243

product price: 
$
6.65
/ea

Key Features

Tube Fitting Material
Acetal
Specific Fitting Shape
Inline Insert
Fitting Connection Type
MNPT
Pipe Size - Pipe Fitting
1/4 in
Series
PLC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PLC24004
Zoro #
G2846243
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/4 in
Body Dia.
0.72 in
Length
1 1/4 in
Pipe Size (Fittings)
1/4"
Coupling Size
1/4 in
Fitting Side B Pipe Size
1/4 in
Overall Length
1 1/4 in
Fitting Side 2 Pipe Size
1/4 in
Wire Rope Length
1 1/4 in

Details

Item
Quick Connection Insert
Tube Fitting Material
Acetal
Specific Fitting Shape
Inline Insert
Fitting Connection Type
MNPT
Series
PLC
Max. Pressure
120 psi
Basic Pipe Fitting Shape
Insert
Straight-Through/Shut-Off
Straight-Through
Color
White
Pipe Fitting Connection Type
MNPT
Standards
FDA Approved, NSF, RoHS, USDA
Temp. Range
-40 Degrees to 180 Degrees F
Basic Pipe Fitting Material
Plastic
For Use With
LC and PLC Couplers
Specific Pipe Fitting Shape
Inline Insert
Flow Control Type
Flow-through
Application
Air, Non-Potable Water
Fitting Side A Connection Type
Insert
Maximum Operating Temperature
180 Degrees F
Fitting Side B Connection Type
MNPT
Maximum Operating Pressure
120 psi
Minimum Operating Temperature
40 Degrees F
Fitting Material
Acetal
Fitting Shape
Insert
Fitting Side 2 Connection Type
MNPT
Fitting Side 1 Connection Type
NPT
Operating Temperature - Minimum
40 Degrees F
Operating Pressure - Maximum
120 psi
Operating Temperature - Maximum
180 Degrees F
For Media Type
Air, Non-Potable Water
Wire Color
White

Description

Quick Connection Insert, Application Air, Non-Potable Water, Fitting Side A Connection Type Insert, Fitting Side B Connection Type MNPT, Flow Control Type Flow-through, Fitting Side B Pipe Size 1/4 in, Fitting Material Acetal, Overall Length 1 1/4 in, Specific Fitting Shape Inline Insert, Material Grade Not Applicable, Standards FDA Approved, NSF, RoHS, USDA, Color White, Compatible Tube Hardness Not Applicable, Compatible Tube Material Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.