Shop SIMONDS

Mill File, American, Rectangular, Bastard

  • Mfr # 78151600
  • Zoro # G2862946

product price: 
$
20.19
/ea

Key Features

Profile Shape
Rectangular
Length
14 in
Thickness
5/16 in
Pattern
American
Application
For General Purpose Use
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
78151600
Zoro #
G2862946
UPC #
72660600756
Country of Origin
Multiple
Item
Mill File
Profile Shape
Rectangular
Cut Type
Bastard
Pattern
American
Application
For General Purpose Use
Handle Design
Tang
Edges
Single Cut
Finish
Black Oxide
Teeth per Inch
31
Number of Pieces
1
Features
Mill Files are Single Cut on the Sides, Edges, Taper Toward the Point in Width
Taper
Taper Towards Point
Edge Cut Style
Single
Includes Handle
No
Series
Maxi-Sharp(R)
File Type
Mill File
Face Cut Style
Single-Cut
Rigidity
Rigid
Container Type
Box
File Coarseness
Bastard Cut
Insulated
No
Number of Cut Edges
4
File Style
American Pattern File
Material Applications
Aluminum, Brass, Bronze, Steel, Tin
File Body Finish
Black Oxide
Shape
Flat

Description

Mill File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Bastard Cut, File Style American Pattern File, File Type Mill File, Profile Shape Rectangular, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 14 in, Thickness 5/16 in, File Width 1 5/16 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 31, File Body Finish Black Oxide, Container Type Box

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.