Shop SARGENT

Mortise Lock, Push/Pull, Passage

  • Mfr # SG-8215ALP-32D RHR
  • Zoro # G2864191

product price: 
$
979.99
/ea
Free Shipping & Returns

Key Features

Finish
Dull Stainless Steel
Backset
2 3/4 in
Series
8200
Grade
1
Location Type
Healthcare, Institutional
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SG-8215ALP-32D RHR
Zoro #
G2864191
UPC #
-
Country of Origin
China

Dimensions

Required Door Thickness
1-3/4 in to 1-7/8 in
Strike Plate Width
1 1/8 in
Strike Plate Height
4 7/8 in
Strike Plate Lip Length
1 1/8 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Door Lockset
Finish
Dull Stainless Steel
Backset
2 3/4 in
Series
8200
Grade
1
Location Type
Healthcare, Institutional
Fire Rated
3 hr
Ligature Resistant
No
Lockset Function
Passage
Standards
ANSI/BHMA A117.1, ANSI/SDI 250.13 Certified, ASTM E330 Certified, CAL FIRE 3025-0006:0111, EPD, UL Listed
Style
8200 Push/Pull
Strike Type
Curved Lip
Includes
Anti-Microbial Coating, Microshield
Features
Antimicrobial Coating
Strike Dim.
4-7/8 in x 1-1/8 in
ADA Compliant
Yes
Electrical/Mechanical
Mechanical
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Declare
Lockset Handle Type
Paddle
Number of Keys
0
Mortise/Cylindrical
Mortise
Key Type
Not Keyed
For Use With
Hollow Metal and Wood Doors
Lockset Function ANSI Code
F01
Fire Rating
3 hr
Lockset Type
Mechanical
UL Fire Rating
UL10C
Locking/Unlocking Access - Outside
Not Lockable
Ligature-Resistant
Not Ligature-Resistant
Performance Grade
1
Knob/Handle Material
Cast Stainless Steel
Locking/Unlocking Access - Inside
Not Lockable
Trim Plate Shape
Arched Rectangular
Hand Orientation
Right-Handed
ANSI/BHMA Finish
Satin Stainless Steel
Application
Institutional
Includes Hardware
Hardware Included
ANSI Grade
1

Description

Door Lockset, Style 8200 Push/Pull, Ligature Resistant Yes, Location Type Healthcare, Institutional, Required Door Thickness 1-3/4 in to 1-7/8 in, Electrical/Mechanical Mechanical, Grade 1, Lockset Function Passage, ADA Compliant Yes, Features Antimicrobial Coating

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.