Door Lifter, Foot Operated, Supports Doors, Max Weight 240 lbs, D/LIFT/A
- Mfr # U*D/LIFT/A
- Zoro # G223924746
product price:Â
$
26.65
/ea
Key Features
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U*D/LIFT/A
- Zoro #
- G223924746
- UPC #
- -
- Country of Origin
- China
- Item
- Foot Operated Door Lifter
- Material
- Plastic
Description
The Door Lifter is an essential tool for anyone looking to install or adjust doors with ease and precision. Designed to support doors while fitting them into frames, this foot-operated lifter allows users to keep their hands free for other tasks. With a lifting capacity of 1-1/2 inches (38 mm) and a maximum door weight of 240 lbs (108 kg), it is suitable for a wide range of door types. The lifter slides effortlessly under the door and remains flat and stable until activated by the user's foot, ensuring a smooth and safe lifting process. Constructed from durable plastic, it features a non-marring design to protect your doors from damage. The innovative cam design includes an internal weight that keeps the lifter level, making it easy to use, especially with pinned hinges. For added convenience, it includes a hanging hole for storage and can be easily carried in a tool belt. This tool eliminates the need for chisels and bolsters, making door installation quicker and more efficient. Extra care is advised when using it with veneered doors. With a compact size and lightweight design, the Door Lifter is a must-have for both professionals and DIY enthusiasts looking to simplify their door installation projects.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.