Shop BILT-RITE MASTEX HEALTH
See all product information
Create Account
Stackies Assortment Kit
- Mfr # 10-95300
- Zoro # G2875903
product price:Â
$
98.19
/ea
Key Features
Color
White
Length
13 Inch
Material
Polypropylene
Width
3 inch
Features
Each kit contains 30 pieces
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10-95300
- Zoro #
- G2875903
- UPC #
- -
- Country of Origin
- United States
- Item
- Stackies Assortment Kit
- Color
- White
- Material
- Polypropylene
- Features
- Each kit contains 30 pieces
- Application
- Splints that are use for the finger to provide support and protection
- For Use With
- Stackies offer quick therapy, optimum support and protection of the distal fingertip
- Fabric Weight
- 2 Pounds
Description
Stackies Assortment Kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.