Shop QRP
See all product information
Create Account
Anti-Static Vacuum Sealed Latex Finger Cots ISO 5 (Class 100), 14400PK
- Mfr # 7CS
- Zoro # G224206155
product price:Â
$
645.99
/pk of 14400, $0.04/ea
Free Shipping & Returns
Key Features
Size
S
Color
Pink
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7CS
- Zoro #
- G224206155
- UPC #
- -
- Country of Origin
- Viet Nam
- Color
- Pink
Dimensions
- Size
- S
Description
Packaged for ISO 5 (Class 100) applications, Powder free protection for ESD handling, Unique, Stand-Up pouch for easy product identification, Compliant with ASTM and IEST-RP-CC 005.3 standards, Average surface resistance of 5 X 10^11 ohms per square unit, For use with Class II static sensitive devices (thresholds above 1000V), ESD Safe to ANSI/ESD S20.20-2014, Contains natural rubber latex which may cause allergic reactions, FDA 21 CFR Compliant
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.