Shop CARMEX

Threading Insert, 12 UN, Rectangular

  • Mfr # 14 I 12 UN MT7
  • Zoro # G2882792

product price: 
$
61.15
/ea

Key Features

Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Mounting Style
Screw
Insert Shape
Rectangular
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
14 I 12 UN MT7
Zoro #
G2882792
UPC #
-
Country of Origin
Israel
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Mounting Style
Screw
Insert Shape
Rectangular
ISO Number
14 I 12 UN MT7
Hardened (H) Compatibility
Yes
Insert Material
Carbide
Non Ferrous (N) Compatibility
Yes
For Use With
Toolholder 4PMZ5
Thread Profile
UN
Cutting Direction
Neutral
Coating
TiAlN
Chip-Breaker
Yes
Style
SR
ANSI Number
14 I 12 UN MT7
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Grade
MT7
Rake
Positive
Thread Type
Internal
Pitch
12 TPI
No. of Edges
2
Insert Type
12 UN
Item
Threading Insert
Insert Style
12 UN
Insert Holding Type
Screw
Thread Standard
UN
Cutting Application
Mill Thread
Included Angle
60 Degrees
ANSI Code
14 I 12 UN MT7
Threading Location
Internal
Material - Machining
Carbide
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Manufacturer Grade
MT7
Max. Thread Pitch
12
Thread Profile Type
Full
Finish - Machining
TiAlN
Chip-Breaker Style
Top Rake
Number of Cutting Edges
2
Measurement System
Fractional Inch
Primary Material Application ISO Code
H, K, M, N, P, S

Description

Threading Insert, 12 UN, Internal, Cutting Direction Neutral, UN, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.