Walter - Insert Square Pos With Hole

  • Mfr # 6071209
  • Zoro # G9533404
product price: 
$
14.89
/ea
Sold in multiples of 10 for $148.90

Key Features

Chip-Breaker
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6071209
Zoro #
G9533404
UPC #
-
Country of Origin
Germany
Chip-Breaker
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Rake
Positive
Insert Style
SDMW
Stainless (M) Compatibility
No
Insert Application
Medium
For Use With
F2339 Ball Nose Mill
Cutting Direction
Right Hand
Insert Material
Carbide
Item
Square Milling Insert
Mounting Style
Screw Held
Non Ferrous (N) Compatibility
No
Grade
WKP25S
No. of Edges
4
Steel (P) Compatibility
Yes
Inscribed Circle
3/8 in
Coating
CVD
ANSI Number
SDMW09T3AEN-A57 WKP25S
Insert Shape
Square
ISO Number
SDMW09T3AEN-A57 WKP25S
Included Angle
90 Degrees
Measurement System
Metric
Chip-Breaker Code
A57
Finish - Machining
TiCN+Al2O3+TiCN
Shape
Square
ANSI Code
SDMW09T3AEN-A57 WKP25S
Chip-Breaker Style
0 Degrees Chipbreaker Groove
Primary Material Application ISO Code
K, P
Number of Cutting Edges
4
Insert Holding Type
Screw Held
Material - Machining
Carbide
Manufacturer Grade
WKP25S
Coating Process
CVD
Clearance Angle
15 Degrees
Wiper Insert
Yes
Cutting Application
Milling
For Toolholder
F2339.T14.016.Z02.11, F2339.T18.020.Z02.15, F2339.T22.025.Z02.20, F2339.T28.030.Z02.24, F2339.T28.032.Z02.25, F2339.T36.040.Z02.31, F2339.T45.050.Z02.40, F2339.W16.016.Z02.11, F2339.W20.020.Z02.15, F2339.W25.025.Z02.20, F2339.W32.030.Z02.24, F2339.W32.032.Z02.25, F2339.W40.040.Z02.31
Hole Type
Countersink Hole
Primary Material Application
Cast Iron, Steel
Compatible Product Type
F2339 Ball Nose Mill

Dimensions

Insert Thickness
0.156"
Insert Size
09T3
Nose Radius
0.020"
Cutting Edge Length
9.52mm
Corner Radius
0.50mm
Thickness
0.156 in

Description

Square Milling Insert, Inscribed Circle 3/8 in, Rake Positive

Ratings & reviews