Wheel
- Mfr # 14-0075
- Zoro # G2889391
product price:Â
$
10.39
/ea
Key Features
For Use With Mfr. Model Number
MV-1300-HGEV, MV-1300-0GEV, MV-1800-HGEV, MV-1800-0GEV
Fits Brand
Mi-T-M
For Vacuum Type
Shop Vacuum
Fits Vacuum Brand
Mi-T-M
Fits Vacuum Models
MV-1300-0GEV, MV-1300-HGEV, MV-1800-0GEV, MV-1800-HGEV
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14-0075
- Zoro #
- G2889391
- UPC #
- 016977046453
- Country of Origin
- United States
- Item
- Wheel
- For Use With Mfr. Model Number
- MV-1300-HGEV, MV-1300-0GEV, MV-1800-HGEV, MV-1800-0GEV
- Fits Brand
- Mi-T-M
- For Vacuum Type
- Shop Vacuum
- Fits Vacuum Brand
- Mi-T-M
- Fits Vacuum Models
- MV-1300-0GEV, MV-1300-HGEV, MV-1800-0GEV, MV-1800-HGEV
- Compatible Brand
- Mi-T-M
Description
The MI-T-M 14-0075 is a replacement wheel compatible with specific Mi-T-M shop vacuum models. This pneumatic part is compatible with Mi-T-M brand vacuum systems and is compatible with model numbers MV-1300-0GEV, MV-1300-HGEV, MV-1800-0GEV, and MV-1800-HGEV.
Key Features:
- Fits Brand: Mi-T-M
- Compatible Vacuum Brand: Mi-T-M
- Compatible Vacuum Models: MV-1300-0GEV, MV-1300-HGEV, MV-1800-0GEV, MV-1800-HGEV
- Compatible with: Shop Vacuum types
- Item Type: Wheel, a rotating support component for supported movement
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.