Set Nut, AR30-D
- Mfr # AR33P-260S
- Zoro # G116585191
product price:Â
$
3.29
/ea
Key Features
Compatible with Brand
SMC
Body Material
HNBR
Series
AR
Compatible with Series
25A- Series
Compatible with Manufacturer Part Number
25A-AR30 (K)-B, 25A-AW30 (K)-B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AR33P-260S
- Zoro #
- G116585191
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Set Nut
- Compatible with Brand
- SMC
- Body Material
- HNBR
- Series
- AR
- Compatible with Series
- 25A- Series
- Compatible with Manufacturer Part Number
- 25A-AR30 (K)-B, 25A-AW30 (K)-B
- Compatible Series
- 25A- Series
Description
Set Nut, Compatible with Manufacturer Part Number 25A-AR30 (K)-B, 25A-AW30 (K)-B, Series AR, Body Material HNBR, Compatible with Brand SMC, Compatible with Series 25A- Series
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.