Shop GEDORE
See all product information
Create Account
Rectangular Weld on Fitting, 3/4" Size
- Mfr # 7912-00
- Zoro # G2889728
product price:Â
$
88.79
/ea
Key Features
Size
3/4 in
Overall Length
2 3/4 in
Max. Torque
45 ft-lb
Rotation
CW
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7912-00
- Zoro #
- G2889728
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Size
- 3/4 in
- Overall Length
- 2 3/4 in
- Head Height B
- 14.5 mm
- Depth Gauge
- 8 mm
- Head Width B
- 19 mm
- Wire Rope Length
- 2 3/4 in
- Length
- 2 3/4 in
- Bottle Size
- 3/4 in
Details
- Item
- Rectangular Weld on Fitting
- Max. Torque
- 45 ft-lb
- Rotation
- CW
- Material
- Alloy Steel
- For Use With
- Interchangeable Head Torque Wrenches
- Standards
- REACH Compliance
- Drive Connector Rectangular
- 9 x 12 mm
- Shell Material
- Alloy Steel
Description
Rectangular Weld on Fitting, Overall Length 2 3/4 in, Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.