Shop NICHOLSON
See all product information
Create Account
10" Flat Single Cut Long Angle Lathe Bastard File
- Mfr # 07657NN
- Zoro # G0580916
product price:Â
$
19.15
/ea
Sold in multiples of 6 for
$114.90
Key Features
Profile Shape
Rectangular
Length
12.24 in
Thickness
19/32 in
File Body Finish
Natural
Rigidity
Rigid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 07657NN
- Zoro #
- G0580916
- UPC #
- 037103334053
- Country of Origin
- Brazil
- Item
- Machinists File
- Profile Shape
- Rectangular
- File Body Finish
- Natural
- Rigidity
- Rigid
- File Type
- Machinists File
- Number of Cut Edges
- 2
- Face Cut Style
- Single-Cut
- Edge Cut Style
- Safe
- Material Applications
- Iron, Mild Steel, Plastics, Wood
- File Coarseness
- Bastard Cut
- Includes Handle
- No
- Taper
- Regular Taper
- File Style
- American Pattern File
- Material
- Steel
Dimensions
- Length
- 12.24 in
- Thickness
- 19/32 in
- File Length without Tang
- 10 in
- File Width
- 1 in
- Width
- 1.02 in
Description
Machinists File, Material Applications Iron, Mild Steel, Plastics, Wood, File Coarseness Bastard Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Rectangular, Face Cut Style Single-Cut, Edge Cut Style Safe, File Length without Tang 10 in, Thickness 19/32 in, File Width 1 in, Number of Cut Edges 2, Rigidity Rigid, Taper Regular Taper, File Body Finish Natural
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.