Shop WALTER
See all product information
Create Account
Insert
- Mfr # 6738340
- Zoro # G2905308
product price:Â
$
33.89
/ea
Sold in multiples of 10 for $338.90
Key Features
Cutting Direction
Neutral
Overall Length
0.9450 in
ISO Number
GX24-1E200N02-CF5
Chip-Breaker
Yes
Lead Angle
0 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6738340
- Zoro #
- G2905308
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Parting and Grooving Insert
- Cutting Direction
- Neutral
- ISO Number
- GX24-1E200N02-CF5
- Chip-Breaker
- Yes
- Lead Angle
- 0 Degrees
- ANSI Code
- GX24-1E200N02-CF5
- Finish - Machining
- TiAlN+Al2O3+(Al)
- Chip-Breaker Code
- CF5
- Number of Cutting Edges
- 2
- Manufacturer Grade
- WSM23S
- Cutting Application
- Grooving, Parting
Description
Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 0.0790 in, ANSI Code GX24-1E200N02-CF5, Chip-Breaker Code CF5