Shop WALTER
See all product information
Create Account
Insert
- Mfr # 6572479
- Zoro # G2906114
product price:Â
$
20.79
/ea
Sold in multiples of 10 for $207.90
Key Features
Overall Length
0.4840 in
ISO Number
SX-3E300N02-CE4
Cutting Direction
Neutral
Chip-Breaker
Yes
Max. Grooving Width
0.1180 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6572479
- Zoro #
- G2906114
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Length
- 0.4840 in
- Max. Grooving Width
- 0.1180 in
- Corner Radius
- 0.0080 in
- Wire Rope Length
- 0.4840 in
- Length
- 0.4840 in
Details
- Item
- Indexable Parting and Grooving Insert
- ISO Number
- SX-3E300N02-CE4
- Cutting Direction
- Neutral
- Chip-Breaker
- Yes
- Finish - Machining
- TiCN+Al2O3+(TiCN)
- Number of Cutting Edges
- 1
- Manufacturer Grade
- WKP23S
- Cutting Application
- Grooving, Parting
- Chip-Breaker Code
- CE4
- Lead Angle
- 0 Degrees
- ANSI Code
- SX-3E300N02-CE4
Description
Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 0.1180 in, ANSI Code SX-3E300N02-CE4, Chip-Breaker Code CE4
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov