Shop WIDIA
See all product information
Create Account
Insert, TDMX, TDMX Insert FPE D 23.00mm
- Mfr # 6693137
- Zoro # G0191934
product price:Â
$
205.99
/ea
Free Shipping & Returns
Key Features
Grade
WP40PD
Diameter
0.9055 in
Drill Point Length
0.0594 in
Insert Seat Size
H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6693137
- Zoro #
- G0191934
- UPC #
- -
- Country of Origin
- Japan
- Item
- Insert
- Grade
- WP40PD
Dimensions
- Diameter
- 0.9055 in
- Drill Point Length
- 0.0594 in
- Insert Seat Size
- H
Description
Insert
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.