Automatic Transmission Fluid, 1 qt Sz
- Mfr # 822405
- Zoro # G2914283
product price:Â
$
11.29
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Size
1 qt
Container Type
Bottle
Flash Point (F)
360 Degrees F
Viscosity Index
155
Viscosity (SUS @ 100 F)
6 SUS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 822405
- Zoro #
- G2914283
- UPC #
- 074130003712
- Country of Origin
- United States
- Item
- Automatic Transmission Fluid
- Container Type
- Bottle
- Flash Point (F)
- 360 Degrees F
- Viscosity Index
- 155
- Viscosity (SUS @ 100 F)
- 6 SUS
- Standards
- Allison C-4, Dexron(R) VI, Dexron(R)II, Dexron(R)III
- Type
- Dexron(R) VI
- For Use With
- GM
- Application
- Automatic Transmissions
- Pour Point (F)
- -45 Degrees F
- Flash Point
- 360 Degrees F
- Series
- Mercon VI
- Pour Point
- -54.4 Degrees F
- ISO Viscosity Grade
- Not Specified
- Features
- Ensures Smooth Shifting and Maximizes Power Transfer with Enhanced Anti-Shudder Protection, Full Synthetic Formula Protects Against Engine Breakdown Better than Conventional Fluids, Meets the Challenging Demands of Automatic Transmissions, Provides Better Oil Flow in Both Low and High Temperatures
- Viscosity @ 100 Deg F
- 6 SUS
- Transmission Type
- Automatic Transmissions
- Transmission Fluid Type
- ATF
- Viscosity @ 100 Deg C
- 6 cSt
- Viscosity @ 40 Deg C
- 29.5 cSt
- Base Formulation
- Synthetic
- Manufacturer Specifications
- Allison C-4, Dexron II, Dexron III, Dexron VI, Mercon LV
Dimensions
- Size
- 1 qt
- Container Size
- 1 qt
- Fits Chest Size
- Ensures Smooth Shifting and Maximizes Power Transfer with Enhanced Anti-Shudder Protection, Full Synthetic Formula Protects Against Engine Breakdown Better than Conventional Fluids, Meets the Challenging Demands of Automatic Transmissions, Provides Better Oil Flow in Both Low and High Temperatures
Description
Automatic Transmission Fluid, Transmission Fluid Type ATF, Container Type Bottle, Container Size 1 qt, Series Mercon VI, Transmission Type Automatic Transmissions, Viscosity Index 155, Standards Allison C-4, Dexron(R) VI, Dexron(R)II, Dexron(R)III, Base Formulation Synthetic, Manufacturer Specifications Allison C-4, Dexron II, Dexron III, Dexron VI, Mercon LV
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.