Shop SQUARE D
See all product information
Create Account
Plug, Interlock, 600vac
- Mfr # APJ6485
- Zoro # G2939361
product price:Â
$
961.99
/ea
Free Shipping & Returns
Key Features
Disconnect Switch Size
60 A
Description/Special Features
3 Wire, 4 Phase
Number of Poles
4
For Use With
H362WC, H362DSWC, H362AWC Safety Switches
Phase
Three
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- APJ6485
- Zoro #
- G2939361
- UPC #
- 785901029281
- Country of Origin
- Korea, Republic of
Dimensions
- Disconnect Switch Size
- 60 A
- Length
- 8.50 in
- Width
- 3.75 in
Details
- Item
- Pin and Sleeve Plug
- Description/Special Features
- 3 Wire, 4 Phase
- Number of Poles
- 4
- For Use With
- H362WC, H362DSWC, H362AWC Safety Switches
- Phase
- Three
- Max. Voltage
- 600V AC
- Standards
- CSA Certified, UL Listed
- Current Rating
- 60 A
- Housing Material
- Metal
- Permissible Voltage
- 600 V AC || 250 V DC
- Nema Degree Of Protection
- NEMA 4X
- Line Rated Current
- 60 A
- Product Destination
- safety switch H(U)362WC/H(U)362DSWC/H(U)362AWC F 60-60 A
- Product Or Component Type
- plug
- Electrical Connection
- receptacle Crouse-Hinds Arktite
- Product Certifications
- UL Listed
- Housing Color
- Gray
- Voltage Rating
- 250V DC, 600V AC
- Grounding Style
- Style 2
- Number of Wires
- 3
- Reverse Service
- No
Description
Interlock Plug, Current Rating 60 A, Housing Color Gray, Number of Poles 4, Number of Wires 3, Phase Three, Voltage Rating 250V DC, 600V AC, Grounding Style Style 2, Housing Material Metal, Reverse Service No, Standards CSA Certified, UL Listed