Insert
- Mfr # 7629595
- Zoro # G2939468
product price:Â
$
220.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5/8 in
Cutting Direction
Neutral
Chip-Breaker
Yes
ISO Number
GX16-1F200N02FS-F1
Material - Machining
PCD
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7629595
- Zoro #
- G2939468
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Parting and Grooving Insert
- Cutting Direction
- Neutral
- Chip-Breaker
- Yes
- ISO Number
- GX16-1F200N02FS-F1
- Material - Machining
- PCD
- Cutting Application
- Grooving, Parting
- Lead Angle
- 0 Degrees
- Chip-Breaker Code
- F1
- Number of Cutting Edges
- 1
- Manufacturer Grade
- WDN10
- ANSI Code
- GX16-1F200N02FS-F1
Dimensions
- Overall Length
- 5/8 in
- Max. Grooving Width
- 0.079 in
- Corner Radius
- 0.008 in
- Wire Rope Length
- 5/8 in
- Length
- 5/8 in
Description
Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 0.079 in, ANSI Code GX16-1F200N02FS-F1, Chip-Breaker Code F1
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.