Specialty and Other Milling Insert, 4009250, XDMT
- Mfr # 6072452
- Zoro # G3721318
product price:Â
$
84.79
/ea
Key Features
Insert Size
4009250
Insert Style
XDMT
ISO Number
XDMT4009250R-F55
For Use With
Copy Milling Cutters
Chip-Breaker
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6072452
- Zoro #
- G3721318
- UPC #
- -
- Country of Origin
- Germany
- Item
- Specialty and Other Milling Insert
- Insert Style
- XDMT
- ISO Number
- XDMT4009250R-F55
- For Use With
- Copy Milling Cutters
- Chip-Breaker
- Yes
- Cutting Direction
- Right Hand
- Rake
- Positive
- Coating Process
- CVD
- Finish - Machining
- TiCN+Al2O3+(TiCN)
- Primary Material Application
- Cast Iron, Steel
- Manufacturer Grade
- WKP25S
- Number of Cutting Edges
- 2
- Material - Machining
- Carbide
- Clearance Angle
- 15 Degrees
- Primary Material Application ISO Code
- K, P
- Hole Type
- With Hole
- Chip-Breaker Code
- F55
- ANSI Code
- XDMT4009250R-F55
- Compatible Product Type
- Copy Milling Cutters
Dimensions
- Insert Size
- 4009250
- Corner Radius
- 0.0490 in
- Thickness
- 0.3700 in
- Width
- 0.8860"
- Cutting Edge Length
- 39.95mm
Description
Specialty and Other Milling Insert, Rake Positive
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.