Shop WALTER
See all product information
Create Account
Insert
- Mfr # 6193844
- Zoro # G2947737
product price:Â
$
35.49
/ea
Sold in multiples of 10 for $354.90
Key Features
ISO Number
GX24-3E400N08-UD4
Chip-Breaker
Yes
Cutting Direction
Neutral
Overall Length
0.9450 in
Lead Angle
0 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6193844
- Zoro #
- G2947737
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Parting and Grooving Insert
- ISO Number
- GX24-3E400N08-UD4
- Chip-Breaker
- Yes
- Cutting Direction
- Neutral
- Lead Angle
- 0 Degrees
- Cutting Application
- Grooving, Recessing
- Chip-Breaker Code
- UD4
- Finish - Machining
- TiAlN+Al2O3+(Al)
- Manufacturer Grade
- WSM33S
- Number of Cutting Edges
- 2
- ANSI Code
- GX24-3E400N08-UD4
Description
Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 0.1570 in, ANSI Code GX24-3E400N08-UD4, Chip-Breaker Code UD4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.