Parting and Grooving Insert, Grooving, WMT-U-PC

  • Mfr # 4170179
  • Zoro # G3875250
product price: 
$
30.29
/ea
Sold in multiples of 10 for $302.90

Key Features

Insert Size
4
Grade
WP10CT
Insert Style
WMT-U-PC
Insert Shape
Grooving
Cutting Direction
Neutral
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170179
Zoro #
G3875250
UPC #
4021169609367
Country of Origin
Germany
Item
Parting and Grooving Insert
Grade
WP10CT
Insert Style
WMT-U-PC
Insert Shape
Grooving
Cutting Direction
Neutral
No. of Edges
2
Coating
TiN
Insert Material
Carbide
Chip-Breaker
Yes
Insert Application
Drilling
ISO Number
WMTR405M4UPC
Mounting Style
Convex Prismatic Cross Section
ANSI Code
WMTR405M4UPC
Coating Process
CVD
Manufacturer Grade
WP10CT
Material - Machining
Carbide
Finish - Machining
TiN
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Number of Cutting Edges
2
Clearance Angle
6 Degrees
Chip-Breaker Code
PC
Hole Type
No Hole
Measurement System
Metric
Chip-Breaker Style
On One Side
Finish
TiN
Cutting Application
Profiling
Material
Carbide

Dimensions

Insert Size
4
Overall Length
25.58mm
Dimension Type
Metric
Seat Size
4
Corner Radius
2.03mm
Thickness
4.62mm
Width
3.15mm
Max. Grooving Width
4.13mm
Reference Length
25.58mm

Description

Parting and Grooving Insert, Seat Size 4, TiN, ANSI Code WMTR405M4UPC, Coating Process CVD, Corner Radius 2.03mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews