Shop DAYTON
See all product information
Create Account
Capacitor
- Mfr # VE1YNW4CG
- Zoro # G2949795
product price:Â
$
12.79
/ea
Key Features
Voltage
250VAC
For Use With
Grainger Item Number: 1YNW5A; Mfr. Model Number: 1YNW5A
Fits Brand
Dayton
For Use With Mfr. Model Number
1YNW4A
Phase
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VE1YNW4CG
- Zoro #
- G2949795
- UPC #
- 190735186879
- Country of Origin
- China
- Voltage
- 250VAC
- For Use With
- Grainger Item Number: 1YNW5A; Mfr. Model Number: 1YNW5A
- Fits Brand
- Dayton
- For Use With Mfr. Model Number
- 1YNW4A
- Item
- Capacitor
- Phase
- 3
- Product Type
- Capacitor
- Name
- HVAC OEM Capacitors
- Compatible Manufacturer Model Number
- 1YNW4A
- Compatible Product Type
- Industrial Fan
- Compatible Brand
- Dayton
Description
Capacitor, For Use With Grainger Item Number 1YNW4A, For Use With Mfr. Model Number 1YNW4A, Fits Brand Dayton
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.