Case, Level, 48 In
- Mfr # LC48
- Zoro # G2960711
product price:Â
$
17.95
/ea
Key Features
Type
Impact-resistant
Length (In.)
48 in
Construction
Polyethylene
Color
Black
Characteristics
Removable Snap-lock Cap
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LC48
- Zoro #
- G2960711
- UPC #
- 049448524808
- Country of Origin
- United States
Dimensions
- Length (In.)
- 48 in
- Overall Width
- 3 1/4 in
- Overall Height
- 49 13/16 in
- Overall Length
- 2 in
- Wire Rope Length
- 2 in
- Length
- 2 in
- Fits Chest Size
- Removable, Snap-On Cap
Details
- Item
- Level Case
- Type
- Impact-resistant
- Construction
- Polyethylene
- Color
- Black
- Characteristics
- Removable Snap-lock Cap
- Accessory Type
- Level Case
- Number of Pieces
- 1
- Material
- Polyethylene
- Features
- Removable, Snap-On Cap
- Compatible with Level Type
- Box Levels
- Shell Material
- Polyethylene
- Wire Color
- Black
Description
Level Case, Overall Length 2 in, Accessory Type Level Case, Overall Height 49 13/16 in, Overall Width 3 1/4 in, Compatible Grainger Part Number Not Applicable, Compatible with Level Type Box Levels, Material Polyethylene, Color Black, Compatible with Manufacturer Model Number Not Applicable, Features Removable, Snap-On Cap, Includes Not Applicable, Number of Pieces 1, Thread Size Not Applicable, Voltage Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.