Inline Coupler, RCA, Duplex, Gray
- Mfr # SFRCYFFGY
- Zoro # G2980330
product price:Â
$
9.95
/ea
Sold in multiples of 2 for
$19.90
Key Features
Series
iSTATION
Cable Type
RCA (Yellow)
Material
Plastic
Color
Gray
Number of Ports
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFRCYFFGY
- Zoro #
- G2980330
- UPC #
- 662620849324
- Country of Origin
- Taiwan, Province of China
- Item
- Keystone Jack
- Series
- iSTATION
- Cable Type
- RCA (Yellow)
- Material
- Plastic
- Color
- Gray
- Number of Ports
- 1
- Termination Type
- Coupler
- Type
- Snap-Fit Connector
- Item Type
- iSTATION RCA and Data Keystone Connectors
- Contact Resistance
- 100 Ohm
- Connectivity
- Plug-N-Play
- Style
- RCA Gold Pass-through F/F Coupler Yellow Insulator
- Material - Mounting Hardware
- Snap-On- Snap-Fit
- Temperature Rating
- Per TIA
- Withstand Voltage
- 1000V RMS, 1414V DC
- Contact
- Beryllium Copper
- Environmental Conditions
- Indoor Dry Unless Protected By Additional Means
- RCA Insulator Color
- Yellow
- Standards
- RoHS Compliant
- Compatible Connector Type
- RCA
- Shell Material
- Plastic
- Wire Color
- Gray
Dimensions
- Height
- 0.83 in
- Display Size
- Standard Sized Product
- Overall Height
- 13/16 in
Description
Keystone Jack, Termination Type Coupler, Compatible Connector Type RCA, Color Gray, Compatible Number of Fibers Not Applicable, Compatible Wire Material Not Applicable, RCA Insulator Color Yellow, Number of Ports 1, Overall Height 13/16 in, Standards RoHS Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.