Category 6 Jack
- Mfr # HXJ6GN24
- Zoro # G624447448
product price:Â
$
331.99
/ea
Free Shipping & Returns
Key Features
Compatible Cable Performance Category
6
Overall Depth
1 5/16 in
Overall Height
1 in
Overall Width
11/16 in
Standards
ANSI/TIA/EIA-568-C.2, CSA Certified, ISO 11801/60603-7-41, RoHS Complain, TIA-568-C.2, UL Listed 1863
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HXJ6GN24
- Zoro #
- G624447448
- UPC #
- 662620663838
- Country of Origin
- United States
- Item
- Telecom Jack
- Compatible Cable Performance Category
- 6
- Standards
- ANSI/TIA/EIA-568-C.2, CSA Certified, ISO 11801/60603-7-41, RoHS Complain, TIA-568-C.2, UL Listed 1863
- Number of Ports
- 1
- Termination Type
- 1-Punch
- Compatible Connector Type
- RJ45
- Compatible Wire Material
- Copper
- Color
- Green
Dimensions
- Overall Depth
- 1 5/16 in
- Overall Height
- 1 in
- Overall Width
- 11/16 in
Description
Telecom Jack, Termination Type 1-Punch, Compatible Cable Performance Category 6, Compatible Connector Type RJ45, Color Green, Compatible Number of Fibers Not Applicable, Compatible Wire Material Copper, RCA Insulator Color Not Applicable, Number of Ports 1, Overall Depth 1 5/16 in, Overall Height 1 in, Overall Width 11/16 in, Standards ANSI/TIA/EIA-568-C.2, CSA Certified, ISO 11801/60603-7-41, RoHS Complain, TIA-568-C.2, UL Listed 1863
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.