Shop INTERMATIC

ElectromechanicalTimer, 24hr, Gray, Plastic

  • Mfr # T104P
  • Zoro # G2997181

product price: 
$
111.99
/ea
Free Shipping & Returns

Key Features

Voltage
208 to 277V AC
Operation Mode
25 hour
Amps
40 A
Time Minimum Setting
1 hr.
Enclosure Type
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T104P
Zoro #
G2997181
UPC #
078275000162
Country of Origin
Mexico

Dimensions

Depth
3 13/16 in
Height
9 7/16 in
Width
5 1/2 in
Product Depth
4 in; 101.6 mm
Product Height
10 in; 254 mm
Product Width
6 1/2 in; 165.1 mm
Knockout Dimensions Bottom
(2) combination 1/2" - 3/4"
Wire Size Min
#14 AWG
Wire Size Max
#8 AWG
Knockout Dimensions Back
(1) combination 1/2" - 3/4"
Product Depth (in)
4
Product Width (in)
6.5
Product Height (in)
10
Overall Height
10 in
Overall Depth
4 in
Overall Width
6 1/2 in
Fits Chest Size
Manual Override

Details

Item
Electromechanical Timer
Voltage
208 to 277V AC
Operation Mode
25 hour
Amps
40 A
Time Minimum Setting
1 hr.
Enclosure Type
Plastic
Indoor/Outdoor Usage
Indoor/Outdoor
Min. Time Setting
1 hr
Body Material
Plastic
Max. Time Setting
23 hr
Contact Form
DPST
Max. On/Off Cycles
12
Nominal Max. Time Setting
24 hr
Description/Special Features
3R Enclosures in Noncorrosive Plastic, Furnished with a Maximum of 12 Trippers, Has Adjustable Time Setting, Manual On/Off Override does not Alter Program, Snap-out Timing Mechanism, Up to 12 On/Off Settings Per Day
Contact HP @ 120V
2 hp
Number of Poles
2
Day Skipper
No
Type
24-Hour
Extra Trippers
2E054
Finish
Gray Plastic
Time Setting Range
1 hr. to 23 hr.
NEMA Rating
3R
Mount
Hole Wall
Contact HP @ 240V
5 hp
Number of Trippers Included
2
Standards
cCSAus, cULus
Product Type
Timer
CSA Certification
cCSAus
Minimum On Off Time
1 hour
Has Manual Override CVL
Yes
Timing Interval
1 hr
Electronic Ballast Load Ratings
16 A, 120 VAC; 16 A, 208 VAC; 16 A, 240 VAC; 16 A, 277 VAC
Solutions
Machinery & Pumps; Panel Integrators
Operating Temperature Max
130°C
Number Of Circuits
1
Resistive Load Ratings
40 A, 480 VAC, 60 Hz; 40 A, 277 VAC, 60 Hz; 40 A, 240 VAC, 60 Hz; 40 A, 208 VAC, 60 Hz; 40 A, 120 VAC, 60 Hz; 40 A, 347 VAC, 60 Hz
Input Voltage Ranges
208-277 VAC, 60 Hz
Operating Temperature Min
-40°C
Applications
Timing/Scheduling ON/OFF; Indoor Lighting Control; Outdoor Lighting Control
Motor Load Ratings
2 HP, 24 FLA @ 120 VAC, 60 Hz; 5 HP, 28 FLA @ 240 VAC, 60 Hz
Skipper Wheel Operation Mode
Not Included
Market
Commercial; Industrial
Pilot Duty Load Ratings
1000 VA, 120 VAC, 60 Hz; 1000 VA, 208 VAC, 60 Hz; 1000 VA, 240 VAC, 60 Hz; 1000 VA, 277 VAC, 60 Hz
Application Compatibilities
LED; HID
Tungsten Load Ratings
40 A, 120 VAC, 60 Hz; 40 A, 208 VAC, 60 Hz; 40 A, 240 VAC, 60 Hz; 40 A, 277 VAC, 60 Hz
Tungsten Load Ratings Ranges
40 A, 120-277 VAC, 60 Hz
UL Cerfication File Number
UL917
UL Certification
cULus
Switch Type
DPST
Wiring Option
Terminals
Inductive Load Ratings
40 A, 277 VAC, 60 Hz; 40 A, 240 VAC, 60 Hz; 40 A, 208 VAC, 60 Hz; 40 A, 120 VAC, 60 Hz
Electronic Ballast Load Ratings Ranges
16 A, 120-277 VAC
Packaging Applications
Indoor/Outdoor Lighting; Signs; Filters; Electric Fences; Fans; Conveyors; Pool Heaters; Blowers; Pumps
Pilot Duty Load Ratings Ranges
1000 VA, 120-277 VAC, 60 Hz
Maximum On Off Operations
12
Resistive Load Ratings Ranges
40 A, 120-480 VAC, 60 Hz
Inductive Load Ratings Ranges
40 A, 120-277 VAC, 60 Hz
Power Consumption Max W
3 W
Pilot Duty (NO)
1000 VA, 120 VAC, 60 Hz, 1000 VA, 208 VAC, 60 Hz, 1000 VA, 240 VAC, 60 Hz, 1000 VA, 277 VAC, 60 Hz
Input Voltage Range(s)
208-277 VAC, 60 Hz
Tungsten (NO)
40 A, 120 VAC, 60 Hz, 40 A, 208 VAC, 60 Hz, 40 A, 240 VAC, 60 Hz, 40 A, 277 VAC, 60 Hz
Tungsten Range(s)
40 A, 120-277 VAC, 60 Hz
Features
Manual Override
Operating Temperature Max (°F)
130
Maximum ON/OFF Operations
12
Skipper Wheel
Not Included
Minimum ON/OFF Times
1 hour
Resistive
40 A, 120 VAC, 60 Hz, 40 A, 208 VAC, 60 Hz, 40 A, 240 VAC, 60 Hz, 40 A, 277 VAC, 60 Hz, 40 A, 347 VAC, 60 Hz, 40 A, 480 VAC, 60 Hz
Has Manual Override
Yes
Maximum Power Consumption (W)
3 W
Electronic Ballast
16 A, 120 VAC, 16 A, 208 VAC, 16 A, 240 VAC, 16 A, 277 VAC
Operating Temperature Min (°F)
-40
Inductive
40 A, 120 VAC, 60 Hz, 40 A, 208 VAC, 60 Hz, 40 A, 240 VAC, 60 Hz, 40 A, 277 VAC, 60 Hz
Motor Load Ratings Ranges
2 HP, 24 FLA @ 120 VAC, 60 Hz; 5 HP, 28 FLA @ 240 VAC, 60 Hz
Horsepower @ 120V - Maximum
2 hp
On/Off Cycles - Maximum
12
Application
Lighting
NEMA Enclosure Rating
3R
Operating Temperature - Minimum
-40 Degrees F
Current Rating - Maximum
40 A
Compatible Lighting
HID, LED
Time Setting - Maximum
24 hr
Horsepower @ 240V - Maximum
5 hp
Time Setting - Minimum
1 hr
Operating Temperature - Maximum
130 Degrees F
Number of Trippers - Maximum
2
Mounting Style
Surface
Body Color
Grey
AC Voltage Rating
208-277V AC
Series
T100
Time Maximum Setting
24 hr

Description

Electromechanical Timer, 24-Hour, Number of Poles 2, Contact Form DPST, Voltage 208 to 277V AC, Amps 40 A, Contact HP @ 120V 2 hp, Contact HP @ 240V 5 hp, Day Skipper No, Enclosure Type Plastic, Finish Gray Plastic, NEMA Rating 3R, Min. Time Setting 1 hr, Max. Time Setting 23 hr, Max. On/Off Cycles 12, Width 5 1/2 in, Depth 3 13/16 in, Height 9 7/16 in, Number of Trippers Included 2, Extra Trippers 2E054

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.