Shop ZORO SELECT
See all product information
Create Account
2" MNPT x 1-1/4" FNPT Galvanized Hex Bushing
Mfr # 511-986HN
Zoro # G2997662
product price:Â
$
7.29
/ea
Key Features
Specific Fitting Shape
Hex Bushing
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Bushing
Fitting Connection Type
FNPT x MNPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 511-986HN
- Zoro #
- G2997662
- UPC #
- -
- Country of Origin
- China
Dimensions
- Pipe Size - Pipe Fitting
- 2" x 1-1/4"
- Pipe Size (Fittings)
- 2" x 1-1/4"
- Pipe Size
- 2" x 1-1/4"
Details
- Item
- Hex Bushing
- Specific Fitting Shape
- Hex Bushing
- Fitting Schedule/Class
- Class 150
- Basic Pipe Fitting Material
- Metal
- Basic Pipe Fitting Shape
- Bushing
- Fitting Connection Type
- FNPT x MNPT
- Standards
- ASME B16.3 and B16.4, ASTM A-197, ASTM A47, FM Approved, NSF-61 and AB1953 Listed, UL Listed
- Max. Pressure
- 300 psi @ 150 Degrees F WOG
- Pipe Fitting Schedule/Class
- Class 150
- Pipe Fitting Material
- Malleable Iron
- Specific Pipe Fitting Shape
- Hex Bushing
- Saturated Steam Pressure
- 150 PSI
- Fitting Side B Type
- Threaded
- Class
- Class 150
- Fitting Side A Type
- Threaded
- Finish/Coating
- Galvanized
- Fitting Side B Gender
- Female
- Side B Thread Type
- NPT
- Fitting Side A Gender
- Male
- Side A Thread Type
- NPT
Description
Hex Bushing, Malleable Iron, Galvanized, Class Class 150, NPT, NPT
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.