Solid Color Field Flag - Gray
- Mfr # 205602
- Zoro # G300410391
product price:
$
64.25
/ea
Key Features
Flag Material
Nylon
Flag Size
18" x 29"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 205602
- Zoro #
- G300410391
- UPC #
- -
- Country of Origin
- United States
- Flag Material
- Nylon
Dimensions
- Flag Size
- 18" x 29"
Description
The 18” x 29” Solid Color Field Flags are perfect for decorative purposes, or for attracting visitors to an event! These flags are durable, reusable, and available in 13 solid colors. Field Flags are made with a 6' x 1/4” two-piece white, flexible pole with connecting ferrule and a 19” x 26” flag.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.