Shop BREMBO
See all product information
Create Account
Rear Brake Rotor,
Mfr # 09.C878.21
Zoro # G300547219
product price:Â
$
162.49
/ea
Free Shipping & Returns
Key Features
Rotor Type
Vented
Nominal Thickness
280 mm
Material
High Carbon Cast Iron
Height
75 mm
Features
Rust Resistant Coating
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 09.C878.21
- Zoro #
- G300547219
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Disc Brake Rotor
- Rotor Type
- Vented
- Material
- High Carbon Cast Iron
- Features
- Rust Resistant Coating
- Style
- Smooth-Plain
- Surface Finish
- Grooved
- Rotor Treatment
- Non-Cryo Treated
- Rotor Coating
- Coated
Description
Brake Rotor Rear Left Slotted