Car Roof Mount DVD Player Monitor - 13.3 inch, LCD Flip Down Screen, HDMI/USB/SD, Built-in IR

  • Mfr # PLRD146
  • Zoro # G300680787
product price: 
$
233.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PLRD146
Zoro #
G300680787
UPC #
842893114545
Country of Origin
China

Description

Features: - Universal Vehicle Mount Overhead Display - Car Audio & Video Entertainment System - Convenient Flip-Down Widescreen Access - Overhead Console with Dual LED Dome Lights - Side Panel Slot-Load CD/DVD Player - Built-in Stereo Speakers - Top Panel Touch Button Control Center - Integrated Wired Power & Audio/Video Harness - Connection Interface: HDMI, RCA (Audio/Video), AV, FM Radio - USB Flash & SD Memory Card Readers - Wireless FM Transmitter - On Screen Menu Control - Anti-Skip Mechanism & Last Position Memory - Includes Interchangeable Multi-Color Housing Covers - *Compatible with IR Transmitter Wireless Headphones, Not Included What’s in the Box: - Flip-Down Monitor Assembly - (3) Interchangeable Housing Covers - Remote Control Technical Specifications: - Display Type: 13.3’’ -inch TFT-LCD Monitor - Housing Cover Colors: Grey, Black, Tan - Screen Resolution: 1280 x 800 Pixels - Aspect Ratio: 4:3, 16:9 - Brightness: 450 Cd/Sq.M - Contrast Ratio: 500:1 - Video System: NTSC/PAL, Auto Switch - Maximum USB/SD Card Size: 32GB - CD/DVD Player Support: DVD/VCD/MP3/JPG/MP4/CD-R/CD-RW - Digital File Compatibility: MP3, MP4, MP5, JPG, MPEG4, WMA, AVI - Power Source: DC 12V - Total Unit Size (Screen Closed) (L x W x H): 16.2'' x 13.0'' x 2.15'' -inches - Total Unit Size (Screen Open) (L x W x H): 16.2'' x 13.0'' x 9.75'' -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews