10 in Car Audio Speaker Subwoofer

  • Mfr # PLPW10D
  • Zoro # G824082425
product price: 
$
59.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PLPW10D
Zoro #
G824082425
UPC #
068889019513
Country of Origin
China

Description

1000 WATT POWER: This high powered subwoofer system has a maximum power output of 1000 watt / 500watt RMS for full range surround stereo sound reproduction and impressive bass response so you can play your favorite tracks as loud as you want.Impedance: 4 ohm.Power source type:Corded Electric.Speaker size:0.01 inches | BUILT TO LAST: Features non-fatiguing rubber suspension, specially designed rubber magnet boot, non-press cone, specially treated foam surround, along with bumped and vented motor construction that keeps your equipment safe for extended excursion | DUAL 4 OHM IMPEDANCE: The audio projection subwoofer has 90 dB and dual 4 ohm impedance rating that compensates the undersized wire found in many of today’s cars. It ultimately reduces distortion so you can enjoy a crisp and clear sound | DUAL VOICE COIL: This complete subwoofer features 50 oz magnet structure and 2 inch 4 layer dual voice coil to enhance its performance and can handle higher operating temperatures. it also has spring loaded push down speaker terminals | 10 in STANDARD SIZE: Pyle easy to mount car speaker follows the standard size for most vehicle stereo system. It has a 4.7 in mounting depth and 10 in overall diameter. Perfect for new speaker construction or replacing worn / blown speakers

Ratings & reviews