Shop PYLE
Create Account
Pyle 30 in Acoustic Guitar Kit, 6-String, Includes Case, Tuner, Strap, Picks, Beginner/Children
- Mfr # PGAKT30
- Zoro # G300680886
product price:
$
62.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PGAKT30
- Zoro #
- G300680886
- UPC #
- 68888990943
- Country of Origin
- China
Description
Guitar Features: - Standard Full Size Acoustic Guitar - 6-String Classic, Traditional Style - Hand-Crafted Wooden Construction - Chrome Accented & Pearloid Tuner Pegs - Perfect for Beginners and Children What’s in the Box: - Acoustic Guitar - Travel / Storage Bag - Detachable Shoulder Strap - Pitch Pipe Tuner - (3) Picks Technical Specs: - Total Guitar Length: 30.0'' -inches - Scale Length: 19.3'' -inches - Body Material: Linden Wood - Headstock Material: Nato Wood - Fingerboard Material: Dyed Maplewood - Number of Frets: 18 Frets - Nut Width Spacing: 40mm - Guitar Dimensions (L x W x H): 30.0’’ x 11.3’’ x 2.8’’
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.