Shop PYLE

Electric Keyboard 61 Keys - Portable Digital Musical, 10 Rhythms, 16 Tones, Wired Microphone

  • Mfr # PKBRD6112
  • Zoro # G401902207

product price: 
$
49.59
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PKBRD6112
Zoro #
G401902207
UPC #
842893139456
Country of Origin
China

Description

Features: - 2-in-1 Karaoke Keyboard: Play & Sing-Along! - Includes Wired Handheld Microphone - Compact & Portable Musical Piano - Simple Electronic Plug-in Operation - Portable Piano, Built-in Rechargeable Battery - Integrated Button Drum Pad - Built-in Full Range Stereo Speakers - Connect & Stream Audio from External Devices - Can Play Sound on Smartphones, Tablets, Laptops, Computers via Audio Cable - Multiple Preset Selectable Keyboard Sound, Tone & Rhythm Styles - Digital LCD Display - Adjustable Volume Control - Record & Playback Mode - Music Sheet Stand Holder - Auto Power Off, Power Saving Function - Perfect for Home Theater Living Room Performances - Fun for Kids of All Ages: Children & Adults What’s in the Box: - Portable Piano Keyboard - Wired Microphone - USB Charger Power Cable - Audio Cable - UL Adapter Technical Specs: - (61) Keyboard Keys - (16) Preset Selectable Tones - (10) Preset Selectable Audio Rhythms - Audio Interface: Aux (3.5mm) Input Jack / Mic Input - Max Sound Level: Up to 110 dB - USB/Power Cable Length: 3.9’ ft. - Construction Material: Engineered ABS - Built-in Rechargeable Battery: 3.7V Li-ion - Battery Type: Li-ion Battery - Battery Life: 300times= about 2400hours - Battery Weight: 36.5g - Charging Time: 4 hours - Power Supply: 110/240V - Power Adapter: DC-5V/1000mA - Piano Dimensions (L x W x H): 28.7’’ x 9.0’’ x 2.6’’ -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.