Heavy-Duty Clamp Coupling Extra Heavy Duty Stainless Steel Coupling, 3" Pipe, Female Coupling
- Mfr # HDC300
- Zoro # G300722081
product price:Â
$
19.69
/ea
Key Features
Specific Fitting Shape
Straight
Fitting Connection Type
Female Coupling
Pipe Fitting Material
Stainless Steel
Pipe Size (Fittings)
3"
Class
0 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HDC300
- Zoro #
- G300722081
- UPC #
- 810074082747
- Country of Origin
- Thailand
Dimensions
- Pipe Size (Fittings)
- 3"
- Fitting Side B Nominal Pipe Size
- 3 in
- Overall Length
- 3 in
- Fitting Side A Nominal Pipe Size
- 3 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Straight, Stainless Steel, None, 305, Class 0 psi, For Pipe Schedule Not Applicable, 3 in, Female, Not Applicable, Not Applicable, 3 in, Female, Socket, Not Applicable, Not Applicable, 0 psi Maximum Operating Pressure
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.