Brass Raised Square Plug, Socket
- Mfr # BPR150
- Zoro # G300722722
product price:Â
$
10.19
/ea
Key Features
Specific Fitting Shape
Plug
Pipe Fitting Material
Brass
Fitting Connection Type
Socket
Overall Length
1/2 in
Temp. Range
0 Degrees to 212 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BPR150
- Zoro #
- G300722722
- UPC #
- 810074082693
- Country of Origin
- Multiple
- Specific Fitting Shape
- Plug
- Pipe Fitting Material
- Brass
- Fitting Connection Type
- Socket
- Item
- Plug
- Temp. Range
- 0 Degrees to 212 Degrees F
- Color
- Red
- Standards
- ASTM A888
- Includes Seal
- No
- Plug Construction
- Solid
- Plug Drive Style
- Square
- Magnetic
- No
- Includes Pre-Applied Thread Sealant
- No
- Max. Steam Pressure
- 0 psi
- Low Lead Compliance Level
- Compliant; ASTM A888-13, CISPI 301, ASTM A74; 0.015% maximum lead content
- Finish/Coating
- Polished
- Maximum Operating Temperature
- 212 Degrees F
- Thread Type
- IPS
- Class
- Class 20
- Maximum Operating Pressure
- 5 psi
- Minimum Operating Temperature
- 0 Degrees F
- Wire Color
- Red
Dimensions
- Overall Length
- 1/2 in
- Nominal Pipe Size
- 1 1/2 in
- Outside Diameter
- 2 in
- Hex Size
- 3/4 in
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Plug, 1 1/2 in Nominal Pipe Size, Brass, Polished, Not Applicable, Class Class 20, For Pipe Schedule Not Applicable, Socket, 2 in Outside Diameter, 1/2 in Overall Length, 5 psi Maximum Operating Pressure, 0 psi Max. Steam Pressure, 0 Degrees to 212 Degrees F, Plug Construction Solid, Plug Drive Style Square, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, Not Applicable, Not Applicable, Magnetic No, Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.