Heat-Treated Steel Limb and Branch Pruner Tool Set, 15 Inch Lopper and 8 Inch Pruner (1 Set)
- Mfr # W151010
- Zoro # G300921149
product price:Â
$
24.55
/ea
Key Features
Overall Length
24 in
Size
24 in.
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W151010
- Zoro #
- G300921149
- UPC #
- 820909761167
- Country of Origin
- China
- Item
- Limb and Branch Pruner Set
- Color
- Green
Dimensions
- Overall Length
- 24 in
- Size
- 24 in.
Description
So you have small and large green limbs that need pruning? Get this duo of loppers to prune your garden. The easy grip handles allow you to cut your greenery longer with less tiring fatigue. Both pruners have heat treated blades allowing you to cut the green limbs in your yard. Use the hand pruner for smaller and more detailed needed trimming, and the loppers for the larger limbs where you need to exercise more power to cut the limb. Get this set of pruners to add to your garden tools to aid in the upkeep of your beautiful garden area.Ideal for pruning flowers and other garden plants Cut with clean scissor-like action Easy grip handles allow for longer cutting times Full heat treated blades to get more cutting performance Includes: One 15 in. lopper and one 8 in. pruner
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.