End Mill - CVD Diamond - Ball

  • Mfr # 795193

  • Zoro # G301021800


product price:  $184.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Length of Cut
0.1400" (9/64)
Shank Dia.
0.1250" (1/8)
Finish
C5
Neck Dia.
0.0900"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
795193
Zoro #
G301021800
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.1400" (9/64)
Shank Dia.
0.1250" (1/8)
Neck Dia.
0.0900"
Cutting Dia.
0.0930" (3/32)
Overall Length
2.5000" (2-1/2)

Details

Number of Flutes
4
Finish
C5
Overall Reach
0.5850"
LOC Multiple
(1.5x)
SAE or Metric
SAE
Reach
(6x)

Description

0.0930" (3/32) Cutter DIA x 0.1400" (9/64) Length of Cut x 0.5850" Reach Carbide Ball End Mill, 4 Flutes, CVD Diamond 9μm

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.