Artifacts Double Robe Hook
- Mfr # K-72572-2MB
- Zoro # G301231247
product price:Â
$
153.18
/ea
Free Shipping & Returns
Key Features
Finish
Vibrant Brushed Modern Brass
Collection
Artifacts
Material
Metal
Color
Vibrant Brushed Moderne Brass
Width
4 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K-72572-2MB
- Zoro #
- G301231247
- UPC #
- 885612886576
- Country of Origin
- Unknown
- Item
- Robe Hook
- Finish
- Vibrant Brushed Modern Brass
- Collection
- Artifacts
- Material
- Metal
- Color
- Vibrant Brushed Moderne Brass
Dimensions
- Width
- 4 7/8 in
- Height
- 2-5/8 in
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.