Small Probe Insert, 2mm
- Mfr # 599-1011-211
- Zoro # G3014545
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Features
2mm Dia. Cylindrical Carbide Measuring Face
For Use With
Height Gauges
Compatible with Manufacturer Model No.
MICRO-HITE, TESA-HITE
Scriber Material
Carbide
Product Type
Small Probe Insert
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 599-1011-211
- Zoro #
- G3014545
- UPC #
- -
- Country of Origin
- Mexico
Details
- Item
- Small Probe Insert
- Features
- 2mm Dia. Cylindrical Carbide Measuring Face
- For Use With
- Height Gauges
- Compatible with Manufacturer Model No.
- MICRO-HITE, TESA-HITE
- Scriber Material
- Carbide
- Product Type
- Small Probe Insert
- Compatible Product Type
- Height Gauges
Description
Small Probe Insert, Compatible with Brand and Series Tesa MICRO-HITE, Tesa TESA-HITE, Compatible with Manufacturer Model No. MICRO-HITE, TESA-HITE, Scriber Material Carbide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.