MULTI-TIER STACK CART - LARGE BIN
- Mfr # TSCT-LGB
- Zoro # G301793622
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Overall Height
16.5
Overall Length
23.5
Overall Width
15.5
Includes
(1) Plastic Multi-Tier Stack Cart Large Bin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TSCT-LGB
- Zoro #
- G301793622
- UPC #
- 691215044127
- Country of Origin
- United States
- Color
- Gray
- Includes
- (1) Plastic Multi-Tier Stack Cart Large Bin
- Load Capacity
- 150 lb
- Material
- Plastic
- Application
- Multi-tier stock cart, additional plastic bins.
- Weight
- 7
- For Use With
- TSCT-2, TSCT-3, TSCT-2B, TSCT-3B
- Features
- Heavy duty plastic provides secure storage. Deep design conveniently holds materials. Gray color offers an attractive look. Conveniently designed to work with multi tier stock cart
Dimensions
- Overall Height
- 16.5
- Overall Length
- 23.5
- Overall Width
- 15.5
- Length
- 23.5
- Size
- 23.5 x 15.5 x 16.5
- Depth
- 23.5
- Width
- 15.5
- Height
- 16.5
Description
Multi-Tier Stock Cart, additional Plastic Bins.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.