Shop DURHAM MFG

Lumber Cart, Perforated Deck, 24x36

  • Mfr # PMWP-2436-6PU-95
  • Zoro # G6469321

product price: 
$
413.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Caster Material
Polyurethane
Frame Material
Steel
Overall Height
45 in
Overall Length
36 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PMWP-2436-6PU-95
Zoro #
G6469321
UPC #
-
Country of Origin
Mexico
Item
Multiheight Vertical Panel Truck with Fixed Rails
Color
Gray
Caster Material
Polyurethane
Frame Material
Steel
Includes
(4) Dividers (welded)
Finish
Textured Powder Paint
Load Capacity
2,000 lb
Caster Type
(4) Swivel
Assembled/Unassembled
Assembled
Deck Material
Steel
Caster Mounting Type
Plate
Number of Usable Sides
3
Caster/Wheel Mounting Location
Standard
Number of Rails
4
Caster Wheel Type
Standard
Lip Style
Flush
Number of Levels
1
Deck Finish/Coating
Powder Coated
Caster Wheel Tread Type/Material
Standard Polyurethane
Includes Reinforcing Crossbars
No
Frame Finish/Coating
Powder Coated
Deck Construction
Perforated Metal
Rail Type
Fixed
Caster Wheel/Tread Material
Polyurethane
Frame Gauge
14 ga
Deck Gauge
14 ga
Caster/Wheel Configuration
(4) Swivel
Caster Brake Type
No Brake Included
Deck Surface
Non-Slip
Wire Color
Gray

Dimensions

Overall Height
45 in
Overall Length
36 in
Overall Width
24 in
Deck Height
9 1/8 in
Deck Length
36 in
Caster Dia.
6"
Caster Width
2 in
Caster Wheel Dia.
6 in
Deck Width
24 in
Caster Wheel Width
2 in
Overall LxWxH
36 in x 24 in x 45 in
Width Between Rails/Sockets
7 in
Rail Height
26 1/8 in, 35 3/4 in
Wire Rope Length
36 in
Length
36 in

Description

Panel Truck, Load Capacity 2,000 lb, Rail Type Fixed, Rail Height 26 1/8 in, 35 3/4 in, Lip Style Flush, Overall Length 36 in, Overall Width 24 in, Overall Height 45 in, Deck Construction Perforated Metal, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 14 ga, Deck Height 9 1/8 in, Deck Length 36 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.