Gas Spring
- Mfr # GSWB3785168
- Zoro # G301795961
product price:Â
$
18.49
/ea
Sold in multiples of 11 for
$203.39
Zoro's best price: not eligible for any other offers or promotions
Key Features
Type
Gas Spring
Material
Steel
Compressed Length
17 1/8 in
Extended Length
30 29/32 in
Cylinder Dia.
0.87 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GSWB3785168
- Zoro #
- G301795961
- UPC #
- -
- Country of Origin
- China
- Item
- Gas Spring
- Type
- Gas Spring
- Force
- 168.6 lbf
- Material
- Steel
- Damper Type
- Both Directions
- Stroke
- 13.78 in
- Fitting Type
- Eyelet
- Includes End Fittings
- End Fitting Included
- End Fittings Material
- Steel
- Removable End Fittings
- Not Removable
- End Fittings Type
- Eyelet
- Cylinder Material
- Steel
- System of Measurement
- Inch
Dimensions
- Compressed Length
- 17 1/8 in
- Extended Length
- 30 29/32 in
- Cylinder Dia.
- 0.87 in
- Rod Dia.
- 0.39 in
- Pin Dia.
- 0.32 in
- Stroke Length
- 13 25/32 in
- Rod Diameter
- 0.39 in
- Cylinder Diameter
- 0.87 in
Description
Gas Spring, Gas Spring, Material Steel, Force 168.6 lbf, Rod Thread Size Not Applicable, Rod Dia. 0.39 in, Cylinder Dia. 0.87 in, Fitting Type Eyelet, Pin Dia. 0.32 in, Stroke 13.78 in, Extended Length 30 29/32 in, Compressed Length 17 1/8 in, Damper Type Both Directions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.