Shop ZORO SELECT
See all product information
Create Account
Extension Spring, 302 SS
- Mfr # 80915SCS
- Zoro # G801796345
product price:Â
$
22.55
/ea
Sold in multiples of 3 for $67.65
Key Features
Type
High Precision
Material
302 Stainless Steel
Overall Length
6 in
Outside Dia.
0.75 in
Wire Dia.
0.115 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80915SCS
- Zoro #
- G801796345
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 6 in
- Outside Dia.
- 0.75 in
- Wire Dia.
- 0.115 in
- Extended Length
- 8 21/32 in
- Wire Diameter
- 0.115 in
- Outside Diameter
- 0.75 in
- Free Length
- 6 in
Details
- Type
- High Precision
- Material
- 302 Stainless Steel
- Spring Rate (Lbs./In.)
- 19.91 lb/in
- Meets/Exceeds
- ASTM-A313 and AMS-5688
- Finish
- Passivated
- End Type
- Full Twist Loop
- Load (Lbs.)
- 58.05 lb
- Item
- Extension Spring
- Initial Tension (Lbs.)
- 5.22 lb
- Deflection @ Load
- 2.65 in
- System of Measurement
- Inch
- Initial Tension
- 5.22 lbf
- Hook Configuration
- No Hook
- Product Type
- Extension Spring
- Standards
- AMS 5688, ASTM A313
- Spring Rate
- 19.91 lb/in
Description
Extension Spring
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.