Shop SPD
See all product information
Create Account
Gas Spring
- Mfr # GSWB414611
- Zoro # G301796081
product price:Â
$
20.59
/ea
Sold in multiples of 10 for
$205.90
Zoro's best price: not eligible for any other offers or promotions
Key Features
Type
Gas Spring
Material
Steel
Compressed Length
4 11/64 in
Extended Length
5 47/64 in
Cylinder Dia.
0.59 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GSWB414611
- Zoro #
- G301796081
- UPC #
- -
- Country of Origin
- China
- Item
- Gas Spring
- Type
- Gas Spring
- Force
- 11.2 lbf
- Material
- Steel
- Fitting Type
- Eyelet
- Stroke
- 1.57 in
- Damper Type
- Both Directions
- Removable End Fittings
- Not Removable
- System of Measurement
- Inch
- End Fittings Material
- Steel
- Cylinder Material
- Steel
- End Fittings Type
- Eyelet
- Includes End Fittings
- End Fitting Included
Dimensions
- Compressed Length
- 4 11/64 in
- Extended Length
- 5 47/64 in
- Cylinder Dia.
- 0.59 in
- Pin Dia.
- 0.24 in
- Rod Dia.
- 0.24 in
- Rod Diameter
- 0.24 in
- Stroke Length
- 1 9/16 in
- Cylinder Diameter
- 0.59 in
Description
Gas Spring, Gas Spring, Material Steel, Force 11.2 lbf, Rod Thread Size Not Applicable, Rod Dia. 0.24 in, Cylinder Dia. 0.59 in, Fitting Type Eyelet, Pin Dia. 0.24 in, Stroke 1.57 in, Extended Length 5 47/64 in, Compressed Length 4 11/64 in, Damper Type Both Directions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.