Shop MIDWEST FASTENER
See all product information
Create Account
13/32" x .040" x 43/64" x 1" Steel SRA407 Ajax Springs 1 12PK
- Mfr # 18649
- Zoro # G902516095
product price:Â
$
11.99
/pk of 12, $1.00/ea
Key Features
Type
Compression Spring
Material
Spring Steel
Diameter 1
13/32"
Diameter 2
.040"
Length 1
1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18649
- Zoro #
- G902516095
- UPC #
- 738287186499
- Country of Origin
- United States
- Type
- Compression Spring
- Material
- Spring Steel
Dimensions
- Diameter 1
- 13/32"
- Diameter 2
- .040"
- Length 1
- 1"
- Nominal Size
- A407 / SRM178
Description
Compression springs are coils designed to become shorter when loaded. Their turns are not touching in the unloaded position, and they need no attachment points.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.