Shop FLASH FURNITURE
See all product information
Create Account
Low Back Designer Armless Brown Ribbed Swivel Task Office Chair
- Mfr # DS-512B-BR-GG
- Zoro # G301802379
product price:
$
121.99
/ea
Free Shipping & Returns
Key Features
Style
Low Back Task Chair
Material
Chrome, Foam, Metal, Plastic, Vinyl
Color
Brown Vinyl/Chrome Frame
Capacity
250
Overall Length
21.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DS-512B-BR-GG
- Zoro #
- G301802379
- UPC #
- 889142609513
- Country of Origin
- China
- Style
- Low Back Task Chair
- Material
- Chrome, Foam, Metal, Plastic, Vinyl
- Color
- Brown Vinyl/Chrome Frame
- Capacity
- 250
- Finish
- Chrome Metal
- Weight
- 20
Dimensions
- Overall Length
- 21.5
- Overall Width
- 18
- Overall Height
- 36
Description
Modern accents and a sleek profile make this ribbed office task chair a perfect addition to your board room, business, or home office. A streamlined silhouette combined with the armless design can breathe new life into a small workspace and not only allows room for more board members, clients or visitors but also permits you to roll further under a desk or table to get closer to your monitor or paperwork preventing back strain. The glossy brown vinyl upholstery with a chrome metal border paired with a matching chrome frame and base gives an up-market feel to any professional space. When you spend the majority of your day at your computer, comfort is key. The low back design and foam molded seat and back provide lower back support for those who do a lot of typing. A pneumatic seat height adjustment lever lets you easily position the chair where you need it while the 360° swivel gives you access to all of your work surfaces with minimal effort. This sturdy task chair has a heavy duty, 5-star chrome base with dual-wheel casters for effortless mobility. Spills clean up easily with water followed by a dry cloth. Whether you work from home or go into the office, this designer armless task chair is a great choice for any workspace.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.