Drafting Chair, 50 3/4 in H, Black
- Mfr # BL-X-5M-D-BK-LEA-GG
- Zoro # G8624839
product price:Â
$
196.99
/ea
Free Shipping & Returns
Key Features
Seat Material
Mesh
Seat Width
24.5 in.
Color
Black LeatherSoft/Mesh
Height
50.75
Width
24.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BL-X-5M-D-BK-LEA-GG
- Zoro #
- G8624839
- UPC #
- 889142669869
- Country of Origin
- China
Dimensions
- Seat Width
- 24.5 in.
- Height
- 50.75
- Width
- 24.5
- Overall Length
- 25.5 in.
- Length
- 25.5
Details
- Seat Material
- Mesh
- Item
- Black Mesh Draft Chair
- Color
- Black LeatherSoft/Mesh
- Material
- Foam, Mesh, Metal, Plastic, Plywood
- Frame Finish
- Black Nylon
- Weight Capacity
- 250 lb.
- Capacity
- 250
- Finish
- Black Nylon
- Style
- Drafting Chair
Description
Drafting Chair, Adjustable Arms Yes, Overall Width 24 1/2 in, Overall Depth 25 1/2 in, Maximum Seat Height 30 in, Maximum Overall Height 50 3/4 in, Seat Color Black, Frame Color Black, Seat Thickness 3 in, Back Color Black, Seat Depth 19 in, Seat Width 20 1/4 in, Seat Material Faux Leather, Back Material Mesh, Frame Material Plastic, Number of Arms 2, Weight Capacity 250 lb, Tilt Configuration Upright Locking Tilt, Series Kelista, Style Classification Not Applicable, Minimum Seat Height 23 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.